Shop GE
See all product information
Create Account
Element, 2 in H, 8 in W
- Mfr # WB30X219
- Zoro # G1630651
product price:Â
$
52.29
/ea
Key Features
Fits Brand
GE, Hotpoint, Kenmore
Product Type
Element
For Use With
Range
Overall Width
8 in
Overall Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB30X219
- Zoro #
- G1630651
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 in
- Overall Height
- 2 in
Details
- Item
- Element
- Fits Brand
- GE, Hotpoint, Kenmore
- Product Type
- Element
- For Use With
- Range
- Compatible Product Type
- Range
Description
Element, For Use With Range, Product Type Element, Overall Height 2 in, Overall Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.