Shop J.W. SPEAKER

Headlight, LED, PK2

  • Mfr # 0555353
  • Zoro # G1630860

product price: 
$
332.99
/pk of 2, $166.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Polycarbonate
Standards
Buy America Standards
Housing Color
Black
Lumens - Vehicle Lighting
2,380 lm, 3,830 lm
Wiring Connection - Vehicle Lighting
Wire Harness
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0555353
Zoro #
G1630860
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 11/16 in
Overall Width
3 9/16 in
Overall Depth
2 7/16 in
Overall Length
3 37/64 in

Details

Item
Headlight
Material
Aluminum, Polycarbonate
Standards
Buy America Standards
Housing Color
Black
Lumens - Vehicle Lighting
2,380 lm, 3,830 lm
Wiring Connection - Vehicle Lighting
Wire Harness
Housing Material
Aluminum
Lens Shape - Vehicle Lighting
Round
Lens Material
Polycarbonate
Lens Color
Clear
Voltage
12V DC
Includes
(3) Interchangeable Lense Sets
Lighting Technology
LED
Mount Style
Surface
Peak Beam Intensity
24,200 cd
Shape
Round
Maximum Operating Temperature
176 Degrees F
Electrical Connection
Integrated Connector
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
104 Degrees F
Maximum Brightness
3,830 lm
Minimum Brightness
2,380 lm
Current
2.80 A @ 12V DC
Series
Trail 6
Mount Type
Pedestal
Vehicle Side
Universal
Light Type
Headlight
Heated
Non-Heated
Compatible Vehicle Type
Cars, Trucks, Vans

Description

Headlight, Light Type Headlight, Lighting Technology LED, Heated Non-Heated, Vehicle Class Not Applicable, Vehicle Side Universal, Mount Style Surface, Includes Electrical Connection Electrical Connection Included, Mount Type Pedestal, Electrical Connection Integrated Connector, Shape Round, Number of Bulbs Not Applicable, Overall Height 3 11/16 in, Overall Width 3 9/16 in, Overall Depth 2 7/16 in, Housing Material Aluminum, IP Rating Not Applicable, Series Trail 6, Current 2.80 A @ 12V DC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.