Adjustable Rolling Computer Desk
- Mfr # MI-7943
- Zoro # G1631732
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Height
57.5"
Width
19.8"
Load Capacity
88 lb
Material
Steel
Features
Lockable Caster, Tilt, Portable, Mobility, Ventilated, Sturdy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI-7943
- Zoro #
- G1631732
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 57.5"
- Width
- 19.8"
- Depth
- 17.9"
- Max. Adjustable Stand Height
- 57.50 in
- Maximum Adjustable Stand Height
- 57.50 in
Details
- Item
- Adjustable Rolling Computer Desk
- Load Capacity
- 88 lb
- Material
- Steel
- Features
- Lockable Caster, Tilt, Portable, Mobility, Ventilated, Sturdy
Description
Adjustable Rolling Computer Desk
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.