Shop DEWALT
See all product information
Create Account
Variable Switch, 4.875 in L
- Mfr # 152274-15
- Zoro # G1632410
product price:Â
$
98.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With Mfr. Model Number
DC385B TYPE 2, DC385B TYPE 3, DC385K TYPE 1, DC385K TYPE 2, DC385K TYPE 3, DC490B TYPE 1, DC490KA TYPE 1, DC495B TYPE 1, DC495KA TYPE 1, DC530KA TYPE 1, DW056K-2 TYPE 1, DW057K-2 TYPE 1, DW929K-2 TYPE 1
Fits Brand
DEWALT(R)
Overall Length
4 7/8 in
Product Type
Variable Switch
For Use With
Cordless Impact Driver, Cordless Pencil Vibrator Kit, Cordless Reciprocating Saw, Cordless Shear Kit, Reciprocating Saw Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152274-15
- Zoro #
- G1632410
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 4 7/8 in
- Wire Rope Length
- 4 7/8 in
- Length
- 4 7/8 in
Details
- Item
- Variable Switch
- For Use With Mfr. Model Number
- DC385B TYPE 2, DC385B TYPE 3, DC385K TYPE 1, DC385K TYPE 2, DC385K TYPE 3, DC490B TYPE 1, DC490KA TYPE 1, DC495B TYPE 1, DC495KA TYPE 1, DC530KA TYPE 1, DW056K-2 TYPE 1, DW057K-2 TYPE 1, DW929K-2 TYPE 1
- Fits Brand
- DEWALT(R)
- Product Type
- Variable Switch
- For Use With
- Cordless Impact Driver, Cordless Pencil Vibrator Kit, Cordless Reciprocating Saw, Cordless Shear Kit, Reciprocating Saw Kit
- Compatible Manufacturer Model Number
- DC385B TYPE 2, DC385B TYPE 3, DC385K TYPE 1, DC385K TYPE 2, DC385K TYPE 3, DC490B TYPE 1, DC490KA TYPE 1, DC495B TYPE 1, DC495KA TYPE 1, DC530KA TYPE 1, DW056K-2 TYPE 1, DW057K-2 TYPE 1, DW929K-2 TYPE 1
- Compatible Product Type
- Cordless Pencil Vibrator, Cordless Pencil Vibrator Kit, Cordless Shear Kit, Reciprocating Saw, Reciprocating Saw Kit
Description
Variable Switch, Overall Length 4 7/8 in, For Use With Cordless Impact Driver, Cordless Pencil Vibrator Kit, Cordless Reciprocating Saw, Cordless Shear Kit, Reciprocating Saw Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.