Shop BARNES & JONES
See all product information
Create Account
Cage Unit
- Mfr # 3472
- Zoro # G1632709
product price:Â
$
62.99
/ea
Key Features
For Use With Mfr. Model Number
750
Fits Brand
Sterling
For Use With
Steam Trap: R5LA,R5LS,R7LA,R7LS,FT-10L,FT-12L,FT-15L,FT-20L,7-50,7-52,7-53,7-50A,7-53A,7-70L,7-70R,7-70S,7-73S,M7-50A,M7-53A,74C,75C,78D,80B,87,88
Material
Brass/Stainless Steel
Features
Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3472
- Zoro #
- G1632709
- UPC #
- -
- Country of Origin
- Mexico
- For Use With Mfr. Model Number
- 750
- Fits Brand
- Sterling
- Item
- Steam Trap Cage Unit
- For Use With
- Steam Trap: R5LA,R5LS,R7LA,R7LS,FT-10L,FT-12L,FT-15L,FT-20L,7-50,7-52,7-53,7-50A,7-53A,7-70L,7-70R,7-70S,7-73S,M7-50A,M7-53A,74C,75C,78D,80B,87,88
- Material
- Brass/Stainless Steel
- Features
- Size
- Operating Pressure - Maximum
- 25 psi
- Compatible Steam Trap Type
- Thermostatic
- Compatible Manufacturer Model Number
- 750
- Compatible Brand
- Sterling
- Product Type
- Steam Trap Cage Unit
- Shell Material
- Brass/Stainless Steel
Description
Steam Trap Cage Unit, Compatible Brand Sterling, Compatible Manufacturer Model Number 750, Compatible Steam Trap Type Thermostatic, Material Brass/Stainless Steel, Operating Pressure - Maximum 25 psi, Product Type Steam Trap Cage Unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.