Shop ZORO SELECT
See all product information
Create Account
Flat Stock, 0.250", 1-1/4" W, 3 ft.
- Mfr # CUREC00060
- Zoro # G1633116
product price:Â
$
65.79
/ea
Key Features
Type
General Purpose
Material
Brass
Alloy Type
360
Length
36 in
Finish
Mill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUREC00060
- Zoro #
- G1633116
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flat Stock
- Type
- General Purpose
- Material
- Brass
- Alloy Type
- 360
- Finish
- Mill
- Temper
- H02
- Thickness Tolerance
- +/-0.005 in
- Typical Tensile Strength (PSI)
- 58,000
- Typical Yield Strength (PSI)
- 45,000
- Typical Hardness
- B78
- Hardness Scale
- Rb
- Shape
- Rectangular Bar
- Mechanical Finish
- Mill
- Material Grade
- 360
- Yield Strength
- 45,000 psi
- System of Measurement
- Inch
- Rockwell Hardness
- B78
- Tensile Strength
- 58,000 psi
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Thickness
- 0.25 in
- Width
- 1 1/4 in
- Length
- 36 in
- Length Tolerance
- +/-1.000 in
- Width Tolerance
- +/-0.012 in
- Overall Width
- 1 1/4 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.