Angle Back Mirror
- Mfr # 705333
- Zoro # G1645725
product price:Â
$
29.19
/ea
Key Features
Height (In.)
7 in
Includes
Plated Mounting Hardware
Lighted
No
Shape
Rectangular
Flat or Convex
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 705333
- Zoro #
- G1645725
- UPC #
- 728974082012
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height (In.)
- 7 in
- Length (In.)
- 16 in
- Mirror Height
- 16 in
- Mirror Width
- 7 in
- Mirror Size
- 16 in x 7 in
Details
- Includes
- Plated Mounting Hardware
- Lighted
- No
- Shape
- Rectangular
- Flat or Convex
- Flat
- Motorized
- No
- Material
- Stainless Steel
- Heated
- No
- Item
- Truck Mirror - Angle Back
- Lighting Option
- Not Lighted
- Mounting Style
- Bracket and Bolts
- Backing Finish
- Stainless Steel
- For Vehicle Side
- Driver, Passenger
- Mirror Profile
- Flat
- Backing Material
- Stainless Steel
- Mirror Type
- West Coast
- Mirror Material
- Silvered Glass
- Mounting Hardware Included
- Yes
- Shell Material
- Stainless Steel
Description
Truck Mirror - Angle Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Material Silvered Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.