Shop IN-SINK-ERATOR
See all product information
Create Account
Adapter, Mounting
- Mfr # 11599-H
- Zoro # G1659357
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Sink/Bowl Hole Dia. A (In.)
6-5/8
Dimension D (In.)
1 in
Special Information
Substitute for 11378B when rubber connection sleeve cannot be reused. Disposer requires support legs with this kit
Order Adapter Ring Number
11599-H
Includes
Collar Adaptors, Sink Flange Adaptor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11599-H
- Zoro #
- G1659357
- UPC #
- 050375004264
- Country of Origin
- United States
- Item
- Mounting Adapter
- Special Information
- Substitute for 11378B when rubber connection sleeve cannot be reused. Disposer requires support legs with this kit
- Order Adapter Ring Number
- 11599-H
- Includes
- Collar Adaptors, Sink Flange Adaptor
- Type
- COMMERCIAL
- Material of Construction
- Steel
- For Use With
- Salvajor
- Product Seriesl
- No Series
- Product Type
- Mounting Adaptor
- Compatible with Manufacturer Model Number
- 11599-H
- Compatible with Brand
- Insinkerator
- Material
- Stainless Steel
- Compatible Manufacturer Part Number
- 11599-H
- Compatible Manufacturer Model Number
- 11599-H
- For Use With Mfr. Model Number
- 11599-H
- Compatible with Manufacturer Model No.
- 11599-H
- Compatible with Mfr. Model No.
- 11599-H
- For Use with Mfr Model Number
- 11599-H
- Compatible Pump Manufacturer Part Number
- 11599-H
- Compatible Mfr. Model Number
- 11599-H
- For Manufacturer Part Number
- 11599-H
- Compatible with Mfr. Model Number
- 11599-H
Description
Mounting Adapter, Sink Opening Diameter 6 5/8 in, Voltage -, Compatible with Manufacturer Model Number 11599-H, Compatible with Brand Insinkerator, Product Type Mounting Adaptor, Includes Collar Adaptors, Sink Flange Adaptor, Overall Height 1 in, Material Stainless Steel, Overall Diameter 6 5/8 in, Product Seriesl No Series