Quick Release Pin, 3", T-Handle
- Mfr # GL6X3000T----X0
- Zoro # G1668353
product price:Â
$
30.59
/ea
Key Features
Style
T Handle
Grip Length
3 in
Pin Dia.
3/8 in
Knob Type
Positive Locking Pin
Material
17-4 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL6X3000T----X0
- Zoro #
- G1668353
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Grip Length
- 3 in
- Pin Dia.
- 3/8 in
- Shank Dia.
- 3/8 in
- Handle Width
- 0.63 in
- Ball Grip Diameter
- 0.44 in
- Handle Height
- 1.38 in
- Shank Diameter
- 3/8 in
- Handle Length
- 2 in
Details
- Item
- Quick Release Pin
- Style
- T Handle
- Knob Type
- Positive Locking Pin
- Material
- 17-4 Stainless Steel
- Finish
- Plain
- Shank Finish
- Bright (Uncoated)
- Shank Material Grade
- 18-8
- System of Measurement
- Inch
- Handle Style
- T-Handle
- Shank Material
- 17-4 Stainless Steel
- Release Mechanism
- Push Button
Description
Quick Release Pin, Push Button, Bright (Uncoated), 17-4 Stainless Steel, Shank Dia. 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.