Filter Element, Air
- Mfr # FRP-96-729
- Zoro # G1673156
product price:Â
$
7.99
/ea
Key Features
Type
Pneumatic
Filter Rating - Air Treatment
5 micron
Item - Air Filter Elements
General Purpose Filter Element
For Use with Stock Number
3GD30, 6B288, 6B299, 6B306, 6B315, 6D764, 6D771, 6D781
For Use On
Miniature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRP-96-729
- Zoro #
- G1673156
- UPC #
- -
- Country of Origin
- Germany
Details
- Type
- Pneumatic
- Filter Rating - Air Treatment
- 5 micron
- Item - Air Filter Elements
- General Purpose Filter Element
- For Use with Stock Number
- 3GD30, 6B288, 6B299, 6B306, 6B315, 6D764, 6D771, 6D781
- Item
- Compressed Air Filter Element
- For Use On
- Miniature
- Filter Efficiency
- 95 %
- Filter Type
- Particulate
- ISO Class
- 3
- Filter Rating
- 5 micron
- Series
- FRP
- Compatible Manufacturer Part Number
- B08-02-FK00, B08-02-FL00, C08-02-FKG0, C08-02-FLG0, D08-02-FLG0, F08-01-SK00, F08-02-SK00, F08-02-SL00
- For Substance Type
- Air
Description
Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Compatible Grainger Part Number 3GD30, 6B288, 6B299, 6B306, 6B315, 6D764, 6D771, 6D781, Compatible Manufacturer Part Number B08-02-FK00, B08-02-FL00, C08-02-FKG0, C08-02-FLG0, D08-02-FLG0, F08-01-SK00, F08-02-SK00, F08-02-SL00, Filter Efficiency 95 Percent, For Substance Type Air, ISO Class 3, Series FRP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.