CAD
Knockout Plug, Nylon, Locking Box Type
- Mfr # 1EMR2
- Zoro # G1673271
CAD Available
product price:Â
$
4.49
/pk of 10, $0.45/ea
Key Features
CAD Drawing
Material
Nylon
Box Type
Locking
Color
Gray
For Panel Thickness
0.13 in
Head Dia.
1.016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1EMR2
- Zoro #
- G1673271
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Knockout Plug
- Material
- Nylon
- Box Type
- Locking
- Color
- Gray
- Temp. Range (F)
- -40 to +185
- Operating Temperature - Maximum
- 185 Degrees F
- Count
- 10
- Product Type
- Hole Plug
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Round
- Locking
- Locking
- Shell Material
- Nylon
- Wire Color
- Gray
Dimensions
- For Panel Thickness
- 0.13 in
- Head Dia.
- 1.016 in
- Thickness
- 0.453 in
- Hole Dia.
- 7/8 in
- Head Diameter
- 0.13 in
- Overall Thickness
- 0.45 in
- For Hole Diameter
- 0.88 in
Description
Hole Dia. 7/8 In., Heat Stabilized Nylon, Color Grey, Knockout Plug, Package Quantity 10, Locking, Thickness 0.453 In., Head Dia. 1.016 In., For Panel Thickness 0.032 to 0.125, Rockwell Hardness -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.