Shop BALDWIN
See all product information
Create Account
Passage Door Knobs Bright Chrome
- Mfr # 5025.260.PASS
- Zoro # G1680005
product price:Â
$
332.80
/ea
Free Shipping & Returns
Key Features
Backset
2-3/8" Backset
Strike Type
Full Lip Strike
Series
Estate
Weight
3.086
Length
5.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5025.260.PASS
- Zoro #
- G1680005
- UPC #
- -
- Country of Origin
- China
- Item
- Passage Door Knobs Bright Chrome
- Backset
- 2-3/8" Backset
- Strike Type
- Full Lip Strike
- Series
- Estate
- Weight
- 3.086
- Material
- Brass
- Color
- Bright Chrome
- Function
- Passage
Description
Item Passage Door Knobs Bright Chrome