Passage Pair Rosettes Venetian Bronze
- Mfr # 5004.112
- Zoro # G1694629
product price:Â
$
96.79
/ea
Key Features
Length
3.6
Width
3.3
Color
Venetian Bronze
Material
Brass
Weight
0.6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5004.112
- Zoro #
- G1694629
- UPC #
- 00723079916385
- Country of Origin
- China
Dimensions
- Length
- 3.6
- Width
- 3.3
- Height
- 1.7
Details
- Item
- Passage Pair Rosettes Venetian Bronze
- Color
- Venetian Bronze
- Material
- Brass
- Weight
- 0.6
- Function
- Passage Pair
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
- Series
- Estate
Description
Passage Pair Rosettes Venetian Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.