Dial Indicator Set, 1"

  • Mfr # 06410-00
  • Zoro # G1706247
product price: 
$
169.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.001 in
Range
0 in to 1 in
Features
Continuous Reading with Revolution Counter; Rotating Bezel for Setting Zero
Accuracy
+/-0.001 in
Resolution
0.100"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06410-00
Zoro #
G1706247
UPC #
780538004762
Country of Origin
United States
Graduations
0.001 in
Range
0 in to 1 in
Features
Continuous Reading with Revolution Counter; Rotating Bezel for Setting Zero
Accuracy
+/-0.001 in
Resolution
0.100"
Includes
None
Reading
Continuous
Bearing Type
Plain
Dial Reading
0-50
Item
Dial Indicator Set,1"
Long Form Calibration Certificate
No
Bezel Lock
Yes
Standards
None
Range per Revolution
0.1 in
Back Type
Lug-On-Center
Dial Color
White
Operation Type
Plunger
Number of Indicators
1
Contact Point Shape
Ball
Case Type
Case
Shock Resistant
No
Includes Case
Yes
Included Certification
None
Non-Magnetic
Yes
Maximum Measurement - Inch
1 in
AGD Number
AGD 2
Minimum Measurement - Inch
0.001 in
Product Type
Dial Indicator Set,1"

Dimensions

Dial Size
2.25 in
Contact Point Dia.
3 mm
Stem Dia.
0.375 in
Stem Thread Size
#4-48
Dimension Type
Inch

Description

Dial Indicator Set,1 In., Range 0 in to 1 in, Graduations 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, AGD Number AGD 2, Back Type Lug-On-Center, Dial Color White, Dial Reading 0-50, Dial Size 2.25 in, Dimension Type Inch, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0.001 in, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.1 in, Reading Continuous, Bearing Type Plain, Bezel Lock Yes, Case Type Case, Contact Point Dia. 3 mm

Ratings & reviews