Micrometer Set, 6 pcs.
- Mfr # 3M116-00
- Zoro # G1706579
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Not Rated
Included Certification
None
Accuracy
0.0001 in
Long Form Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3M116-00
- Zoro #
- G1706579
- UPC #
- 780538009101
- Country of Origin
- China
- Item
- Micrometer Set,6 pcs.
- IP Rating
- Not Rated
- Included Certification
- None
- Accuracy
- 0.0001 in
- Long Form Calibration Certificate
- No
Description
This Storm 3M116 Micrometer Set comes complete with a total of six individual micrometers. Each item is made from durable, high quality materials to last you a long time. This Storm 3M116 Micrometer Set will make an excellent addition to your toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.