10" Height, 14" Width, Plastic, Rectangle
- Mfr # MEQM673XP
- Zoro # G1713329
product price:Â
$
38.59
/ea
Key Features
Header
Caution
Width
14"
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEQM673XP
- Zoro #
- G1713329
- UPC #
- 46642545448
- Country of Origin
- United States
- Item
- Caution Sign
- Header
- Caution
- Legend
- Do Not Enter While Equipment is Operating
- Sign Shape
- Rectangle
- Sign Material
- Plastic
- Printed Language
- English
- Sign Background Color
- Yellow
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double-Sided
- No
- ANSI Compliant
- Yes
- Header Background Color
- Black
- Sign Legend Color
- Black
- Legend Style
- Text
- Operating Temp. Range
- Polycarbonate: -60 Degrees to 260 Degrees F; Backing: -40 Degrees to 176 Degrees F
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- OSHA Compliant
- Yes
- Header Legend Color
- Yellow
- Sign Legend Text Color
- Black
Dimensions
- Width
- 14"
- Height
- 10"
- Thickness
- 0.152 in
Description
Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Do Not Enter While Equipment Is Operating, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.