Shop EATON
See all product information
Create Account
Interface Cable, C441 Overload Relay
- Mfr # D77E-QPIP100
- Zoro # G1714912
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Standards
CSA Certified, UL Listed
Type
1 Meter
For Use With
C441 - Motor Insight Overload Relay
Width
0.2 in
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D77E-QPIP100
- Zoro #
- G1714912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 0.2 in
- Height
- 5 in
- Length
- 5 in
- Product Height
- 5 in
Details
- Item
- Remote User Interface Cable
- Standards
- CSA Certified, UL Listed
- Type
- 1 Meter
- For Use With
- C441 - Motor Insight Overload Relay
- Includes
- 1 m Communication Cable for Remote Display - C4411
- Weight
- 4 oz
- Module Function
- Communication
- Communication
- RJ-12
- Certifications
- UL Listed
- Product Name
- Eaton control product communication cable
Description
Remote User Interface Cable, For Use With C441 - Motor Insight Overload Relay, Includes 1 m Communication Cable for Remote Display - C4411, Module Function Communication, Standards CSA Certified, UL Listed, Height 5 in, Length 5 in, Weight 4 oz, Width 0.2 in