Shop ZORO SELECT
See all product information
Create Account
Solid Wheel, Ribbed, Offset Hub Type
- Mfr # 53CM72
- Zoro # G1721041
product price:Â
$
13.89
/ea
Key Features
Caster Load Rating Range
Light-Medium Duty
Hub Type
Offset
Hub Length
2 1/4 in
Fits Axle Dia.
5/8"
Tread
Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53CM72
- Zoro #
- G1721041
- UPC #
- -
- Country of Origin
- China
- Item
- Solid Wheel
- Caster Load Rating Range
- Light-Medium Duty
- Hub Type
- Offset
- Tread
- Ribbed
- Caster Wheel/Tread Material
- Rubber
- Tire Sidewall No.
- 10x2.75
- Load Rating
- 500 lb
- Wheel Bearings
- Ball
- For Use With
- Hand Truck, Pressure Washer, Leaf Blower, Air Compressor, Generator, Garden Cart, Nursery Cart, Utility Cart
- Non-Marking
- No
- Frame Finish
- Polypropylene
- Application
- Carts
- Hub Material
- Plastic
- Hub Color
- Gray
- Tread Color
- Black
- Load Rating Range
- 300 to 999 lb
- Wheel/Tread Material
- Rubber
- Hub Position
- Offset
- Tire Rim Type
- Standard
- Wheel Type
- Solid
- Tread Shape
- Standard
- Product Type
- Solid Wheel
- Includes Spanner Bushing
- No
- Load Capacity - Maximum
- 500 lb
Dimensions
- Hub Length
- 2 1/4 in
- Fits Axle Dia.
- 5/8"
- Wheel Dia.
- 10 in
- Wheel Width
- 2 in
- Tire Rim Dia.
- 4 in
- Tire Thickness
- 2 in
- Bore Dia.
- 5/8 in
- For Axle Size
- 5/8 in
Description
Solid Wheel, 500 lb Load Rating, Ribbed Tread, 10 in Wheel Dia., 2 in Wheel Width, For Axle Size 5/8 in, 10x2.75, Standard Tire Rim Type, Offset Hub Position, 2 1/4 in Hub Length, Plastic Hub Material, No Non-Marking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.