Shop GROTE
See all product information
Create Account
Electromagnetic Flasher
- Mfr # 44540
- Zoro # G1724161
product price:Â
$
19.59
/ea
Key Features
Voltage Rating
12V DC
Finish
Red
Lamp Capacity
12 A
Standards
FMVSS 108, SAE J1690
Features
Molded Base and Terminals, Steady Flash Rate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 44540
- Zoro #
- G1724161
- UPC #
- 089373000794
- Country of Origin
- Canada
Dimensions
- Height
- 1-1/2 in
- Overall Width
- 1 1/8 in
- Wire Rope Length
- 1 1/8 in
- Overall Height
- 1 1/2 in
- Overall Length
- 1 1/8 in
- Length
- 1 1/8 in
- Fits Chest Size
- Molded Base and Terminals, Steady Flash Rate
Details
- Item
- Automotive Flasher
- Voltage Rating
- 12V DC
- Finish
- Red
- Lamp Capacity
- 12 A
- Standards
- FMVSS 108, SAE J1690
- Features
- Molded Base and Terminals, Steady Flash Rate
- Compatible Product Type
- Round Flasher Sockets
- Flashes per Minute
- 60 to 120
- Mount Type
- Plug In
- Number of Connectors
- 1
- Current Rating
- 25 A
- Product Type
- Flasher Relay
- Color
- Red
- Wire Color
- Red
Description
Automotive Flasher, Voltage Rating 12V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Red, Compatible Product Type Round Flasher Sockets, Current Rating 25 A, Features Molded Base and Terminals, Steady Flash Rate, Includes -, Mount Type Plug In, Overall Height 1 1/2 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Standards FMVSS 108, SAE J1690
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.