Shop MILWAUKEE TOOL
See all product information
Create Account
SHOCKWAVE Hex Security Insert Bit Set - 7PC
- Mfr # 48-32-4619
- Zoro # G1725390
product price:Â
$
9.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Hex
Includes
5/64 in Hex Security Insert Bit, 3/32 in Hex Security Insert Bit, 7/64 in Hex Security Insert Bit, 1/8 in Hex Security Insert Bit, 9/64 in Hex Security Insert Bit, 5/32 in Hex Security Insert Bit, 3/16 in Hex Security Insert Bit
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-32-4619
- Zoro #
- G1725390
- UPC #
- 045242511419
- Country of Origin
- China
- Bit Style
- Hex
- Includes
- 5/64 in Hex Security Insert Bit, 3/32 in Hex Security Insert Bit, 7/64 in Hex Security Insert Bit, 1/8 in Hex Security Insert Bit, 9/64 in Hex Security Insert Bit, 5/32 in Hex Security Insert Bit, 3/16 in Hex Security Insert Bit
- SAE or Metric
- SAE
- Shank Style
- Hex
- Impact Rated
- Impact Rated
- Fastening Tool Item
- Insert Bit
- Item
- Insert Bit
- Single End/Double End
- Single End
- Application - Tools
- Impact
- Finish
- Black Phosphate
- Fastening Tool Material
- Alloy Steel
- Material
- Alloy Steel
- Shank Shape
- Hex
- For Tool Type
- Impact
- Tip Type
- Security
- Product Type
- Insert Bit
- Includes Bit Holder
- Bit Holder Not Included
- End Design
- Single End
- Series
- SHOCKWAVE(TM)
- Measurement System
- Imperial
- Head Style
- Security Hex
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Bit Length
- 1 in
- Shank Size
- 1/4 in
- Fastening Tool Tip Size
- 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in
- Hex Shank Size
- 1/4 in
- Overall Length
- 1 in
- Bit Industry Size
- 5/64" Hex, 3/32" Hex,) 7/64" Hex, 1/8" Hex, 9/64" Hex, 5/32" Hex, 3/16" Hex
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Insert Bit, Application - Tools Impact, Bit Style Hex, Fastening Tool Tip Size 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/64 in, 9/64 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.