Oil Filter Element, Full-Flow
- Mfr # P7003
- Zoro # G1739561
product price:Â
$
48.59
/ea
Key Features
For Use With
Caterpillar Industrial, Marine Engines
Filter Design
Cartridge
Outside Dia.
7 3/8 in
Micron Rating
23 micron
Includes
(2) Attached Gasket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P7003
- Zoro #
- G1739561
- UPC #
- 791440028487
- Country of Origin
- United States
- For Use With
- Caterpillar Industrial, Marine Engines
- Filter Design
- Cartridge
- Micron Rating
- 23 micron
- Includes
- (2) Attached Gasket
- Fluid Type - Automotive Filters
- Oil
- Item
- Oil Filter Element
- Description/Special Features
- Full-Flow Lube Element
- Compatible Fluid Type
- Oil
- Compatible Vehicle Type
- Buses, Trucks
- Product Type
- Oil Filter
- Nominal Filter Rating
- 23 micron
- Flow Type
- Full Flow
- Compatible Engine Type
- Diesel Engines, Gasoline Engines
- Fit Type
- Vehicle Specific
- Media Material
- Cellulose
- Standards
- ISO 9001:2015
- Absolute Filter Rating
- 45 micron
- Fleetguard
- LF3485
- Baldwin Interchange
- P7003
Dimensions
- Outside Dia.
- 7 3/8 in
- Width
- 7 3/8 in
- Inside Dia.
- 2 27/32 in
- Height
- 10-9/32"
- Overall Height
- 10 5/16 in
- Outside Diameter
- 7 3/8 in
- Inside Diameter
- 2 7/8 in
Description
Oil Filter Element, Filter Design Cartridge, Full-Flow Lube Element, Micron Rating 23 micron, Height 10-9/32 In., Length 10 9/32 in, Width 7-3/8 In., Outside Dia. 7 3/8 in, Inside Dia. 2 27/32 in, Includes (2) Attached Gasket, For Use With Caterpillar Industrial, Marine Engines, Thread Size Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.