Adaptor Bar, 20.9 in L, 3 1/2 in W
- Mfr # 75015
- Zoro # G1745807
product price:Â
$
20.45
/ea
Key Features
Material
Metal
Oven Safe
No
Overall Width
3 1/2 in
Overall Length
20 7/8 in
Product Type
Table Pan Adaptor Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75015
- Zoro #
- G1745807
- UPC #
- 029419718115
- Country of Origin
- United States
- Item
- Adaptor Bar
- Material
- Metal
- Oven Safe
- No
- Product Type
- Table Pan Adaptor Bar
- Compatible Pan Type
- Long Wild
- Dishwasher Safe
- No
- Shell Material
- Metal
Dimensions
- Overall Width
- 3 1/2 in
- Overall Length
- 20 7/8 in
- Wire Rope Length
- 20 7/8 in
- Length
- 20 7/8 in
Description
Adaptor Bar, Overall Length 20 7/8 in, Material Metal, Oven Safe No, Product Type Table Pan Adaptor Bar, Gauge -, Dishwasher Safe No, Overall Width 3 1/2 in, Compatible Pan Type Long Wild
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.