Shop VESTIL
See all product information
Create Account
Sheet Handler, 200 lb. Working Capacity
- Mfr # SHEET-200
- Zoro # G1750590
product price:Â
$
384.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
200 lb.
Overall Height
4 in.
Overall Length
11-1/2 in.
Application
Sheet handler allows to grab and control the steel sheet that is being handled
Overall Width
7-1/4 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHEET-200
- Zoro #
- G1750590
- UPC #
- 691215092753
- Country of Origin
- United States
- Max. Load Capacity
- 200 lb.
- Application
- Sheet handler allows to grab and control the steel sheet that is being handled
- Item
- Sheet Handler,200 lb. Working Capacity
- Features
- Sheet handler allows to grab and control the steel sheet that is being handled; Ideal for fork truck attachments for maximum efficiency; Made from sturdy construction for long life; Use in industrial applications for optimal results
- Magnet Material
- Neodymium
Dimensions
- Overall Height
- 4 in.
- Overall Length
- 11-1/2 in.
- Overall Width
- 7-1/4 in.
- Magnet Width
- 7.25
Description
Sheet Handler,200 lb. Working Capacity
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.