Shop VESTIL
See all product information
Create Account
Sheet Handler, 50 lb., Working Capacity
- Mfr # SHEET-50
- Zoro # G1750633
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Max. Load Capacity
50 lb.
Overall Height
4 in.
Overall Length
11-1/2 in.
Application
Sheet handler allows to grab and control the steel sheet that is being handled
Magnet Material
Neodymium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHEET-50
- Zoro #
- G1750633
- UPC #
- 691215092760
- Country of Origin
- United States
Dimensions
- Overall Height
- 4 in.
- Overall Length
- 11-1/2 in.
- Magnet Width
- 3.625
- Overall Width
- 3-5/8 in.
Details
- Max. Load Capacity
- 50 lb.
- Application
- Sheet handler allows to grab and control the steel sheet that is being handled
- Item
- Sheet Handler,50 lb.,Working Capacity
- Magnet Material
- Neodymium
- Features
- Sheet handler allows to grab and control the steel sheet that is being handled; Ideal for fork truck attachments for maximum efficiency; Made from sturdy construction for long life; Use in industrial applications for optimal results
Description
Sheet Handler,50 lb.,Working Capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.