Shop VESTIL
See all product information
Create Account
Web Barrier Base
- Mfr # WBS-14-BASE
- Zoro # G1752952
product price:Â
$
40.89
/ea
Key Features
Color
Black
Height (In.)
4.75 in
Width (In.)
14.75 in
Product Type
Web Barrier Base
Retroreflective Grade
Non-Reflective
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WBS-14-BASE
- Zoro #
- G1752952
- UPC #
- 691215115001
- Country of Origin
- China
- Item
- Web Barrier Base
- Color
- Black
- Product Type
- Web Barrier Base
- Retroreflective Grade
- Non-Reflective
- Material
- Plastic
Dimensions
- Height (In.)
- 4.75 in
- Width (In.)
- 14.75 in
Description
Web Barrier Base
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.