Shop PALMGREN
See all product information
Create Account
Variable Speed Buffer, 115/240V, 6"
- Mfr # 9682106
- Zoro # G1754903
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
Arbor Hole Size
1/2" Shaft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9682106
- Zoro #
- G1754903
- UPC #
- 726896821061
- Country of Origin
- Taiwan, Province of China
Dimensions
- Arbor Hole Size
- 1/2" Shaft
Details
- Item
- Variable Speed Buffer,115/240V,6"
Description
Variable Speed Buffer,115/240V,6 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.