Multi-Band, Lime, Polyester, Universal
- Mfr # 6485
- Zoro # G1762932
product price:Â
$
11.89
/ea
Key Features
Material
Polyester
Size
Universal
Pattern
Solid
Overall Length
10 3/4 in
Overall Width
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6485
- Zoro #
- G1762932
- UPC #
- 720476421085
- Country of Origin
- China
- Item
- Neck Wrap
- Color
- Lime
- Material
- Polyester
- Pattern
- Solid
- Features
- Anti-Odor Treatment
- Cooling Method
- Evaporative - Soak
- Closure Type
- Pull-On
- Garment Type
- Neck Wrap
- Cooling
- Yes
- Cleaning and Care Instructions
- Machine Wash
- Moisture-Wicking
- Yes
- Style
- Neck Wrap
- Front Closure
- Pull-On
- Shell Material
- Polyester
- Wire Color
- Lime
- Container Type
- Neck Wrap
- Sensor Body Style
- Neck Wrap
Dimensions
- Size
- Universal
- Overall Length
- 10 3/4 in
- Overall Width
- 9 1/4 in
- Wire Rope Length
- 10 3/4 in
- Length
- 10 3/4 in
- Fits Chest Size
- Anti-Odor Treatment
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Description
Neck Wrap, Style Neck Wrap, Garment Type Neck Wrap, Color Lime, Material Polyester, Closure Type Pull-On, Pattern Solid, Size - Alpha Universal, Cooling Yes, Overall Length 10 3/4 in, Overall Width 9 1/4 in, Cooling Method Evaporative - Soak, Cleaning and Care Instructions Machine Wash, Features Anti-Odor Treatment, Moisture-Wicking Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.