Shop BAND-IT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Automatic Air Tool
- Mfr # GRS350
- Zoro # G1770325
product price:Â
$
10,328.99
/ea
Key Features
Type
Junior Style Preformed Clamps
For Use With
2LPG8, 2LPG9, 2LPH1 to 2LPH9, 2LPJ1 to 2LPJ9
Air Inlet NPT (In.)
1/4 in
Required Pressure (PSI)
100 to 120
CFM @ Full Load
6.7 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRS350
- Zoro #
- G1770325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Min. Hose Size (In.)
- 5/8 in
Details
- Item
- Automatic Junior(R) Clamp Air Tool
- Type
- Junior Style Preformed Clamps
- For Use With
- 2LPG8, 2LPG9, 2LPH1 to 2LPH9, 2LPJ1 to 2LPJ9
- Air Inlet NPT (In.)
- 1/4 in
- Required Pressure (PSI)
- 100 to 120
- CFM @ Full Load
- 6.7 cfm
- Tool Weight (Lb.)
- 135 lb
Description
Automatic Junior(r) Clamp Air Tool, Junior Style Preformed Clamps, CFM @ Full Load 6.7, Required Pressure (PSI) 100 to 120, Air Inlet NPT (In.) 1/4, Min. Hose Size (In.) 5/8, Tool Weight (Lb.) 135, For Use With 2LPG8, 2LPG9, 2LPH1 to 2LPH9, 2LPJ1 to 2LPJ9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.