Shop QUICKCABLE
See all product information
Create Account
Release Locking, 175A
- Mfr # 126201-001
- Zoro # G1772640
product price:Â
$
41.39
/ea
Key Features
Color
Red
Insulation Material
None
Current
175 A
RoHS Compliant
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 126201-001
- Zoro #
- G1772640
- UPC #
- -
- Country of Origin
- United States
- Item
- Release Locking
- Color
- Red
- Insulation Material
- None
- Current
- 175 A
- RoHS Compliant
- Yes
Description
Release Locking,175A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.