Shop SIMPSON ELECTRIC

Digital Panel Meter, DC Current

  • Mfr # H335-1-22-020
  • Zoro # G1774656

product price: 
$
459.99
/ea
Free Shipping & Returns

Key Features

Type
DC Current
Input Range
0 to 2mA DC
Accuracy
+/-0.2% of Reading +/-2 Count
Display Span
1999
Display
Red LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H335-1-22-020
Zoro #
G1774656
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth
3.25 in
Manufacturers Warranty Length
2 yr
Digit Height - Maximum
0.56 in
Cutout Width
3 5/8 in
Overall Width
3.92 in
Cutout Height
1 49/64 in
Cutout DIN Size
1/8
Overall Height
2 in
Overall Depth
3.76 in

Details

Item
Digital Panel Meter
Type
DC Current
Input Range
0 to 2mA DC
Accuracy
+/-0.2% of Reading +/-2 Count
Display Span
1999
Display
Red LED
Relays
Two SPDT rated 5 Amps @ 250V AC
Display Digits
3-1/2
Interface
RS-485
Connector Type
Screw Terminal
Footnotes
7
Power Required
120V AC
Includes
Instructions
Mounting
Clip
Fits
1/8 DIN
Excitation
No
Style
Hawk 3
Standards
UL
Series
Hawk 3
Number of Display Digits
3.5
Display Features
High Contrast
Terminal Connection Type
Screw Clamp
Product Type
Digital Panel Meter
NEMA Enclosure Rating
4X
Relay Contact Form
(2) SPDT
Current Display - Maximum
2 mA
Parameters Measured
AC Voltage
AC Voltage Input - Maximum
120 V AC
Digital Display Screen Color
Red
Digital Display Screen Type
LED
Display Span - Maximum
1,999
Relay AC Contact Rating
5 A @ 120V AC

Description

Digital Panel Meter, DC Current, Input Range 0 to 2mA DC, Accuracy +/-0.2 Percent of Reading +/-2 Count, Display Span 1999, Display Digits 3-1/2, Red LED Display, Two SPDT rated 5 Amps @ 250V AC Relays, True RMS -, No Excitation, Use With -, Fits 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, RS-485 Interface, Output -, - NEMA Rating, Depth 3.25 in, Mounting Clip, Style Hawk 3, Includes Instructions, Manufacturers Warranty Length 2 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.