Connecting Link, Lambda Double Pitch

  • Mfr # C2080HLA2CL
  • Zoro # G1776564
product price: 
$
27.69
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2 Lube Free Heavy Conveyor
Industry Chain Size
C2080H
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C2080HLA2CL
Zoro #
G1776564
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2080H
Chain Link Overall Width
1.543 in
Chain Roller Dia.
0.625 in
Pin Length
1.543 in
Roller Dia. (In.)
0.625
Pin Link Plate Thickness (In.)
0.906
Width Between Roller Link Plates
0.625 in
Pin Link Plate Thickness
0.906 in
Pin Length (In.)
1.543
Overall Width (In.)
1.543
Inside Pin Dia.
0.312 in
Roller Link Plate Height (In.)
0.906
Outside Pin Dia.
0.312 in
ANSI Chain Size
C2080HL
Length (In.)
2 in
Width Between Roller Link Plates (In.)
0.625
Outside Pin Dia. (In.)
0.312
Roller Link Plate Height
0.906 in
Extended Pin Diameter
0.312 in
Roller Diameter
5/8 in
Plate Thickness
0.625 in
Chain Overall Width
1.543 in
Plate Height
0.906 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
A-2 Lube Free Heavy Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
2 in
Number of Strands
Single
Type
A-2 Attachment
Connecting End to Center Line
0.823 in
Rivet End to Center Line (In.)
0.720
Finish
Black Oxide
Material
Steel
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load
2,400 lb
Temp. Range
14 Degrees to 302 Degrees F
Tensile Strength (Lb.)
15,400
Connecting End to Center Line (In.)
0.823
Rivet End to Center Line
0.72 in
Max. Allowable Load (Lb.)
2400
Tensile Strength
15,400 lb/in
Pin Type
Cottered
Lubrication
Self Lube
Pitch
2 in
Item
Attachment Link
Minimum Operating Temperature
14 Degrees F
Number of Tab Holes
1
Link Type
Attachment
Maximum Operating Temperature
302 Degrees F
Chain Number
C2080H
Centerline to Attachment End
0.823 in
Centerline to Hole Center
0.72 in
Pin Contruction
Cottered Pin
Attachment Number
A-2
Standards
ANSI
Attachment Type
Tab
Shell Material
Steel

Description

Attachment Link, Attachment Number A-2, Attachment Type Tab, Material Steel, Chain Overall Width 1.543 in, Chain Number C2080H, Roller Diameter 5/8 in, Finish Black Oxide, Pitch 2 in, Link Type Attachment, Centerline to Attachment End 0.823 in, Centerline to Hole Center 0.72 in, Extended Pin Diameter 0.312 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.906 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews