Nut, Panel Mount
- Mfr # 4ZK49
- Zoro # G1797327
product price:Â
$
5.49
/ea
Key Features
Type
General Purpose
For Use On
Standard Regulator and fitler/regulatorRegulator
For Use with Model Number
4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
Series
Standard Duty
For Use With Model Number
4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4ZK49
- Zoro #
- G1797327
- UPC #
- 190735630594
- Country of Origin
- China
Details
- Item
- Panel-Mounting Nut
- Type
- General Purpose
- For Use On
- Standard Regulator and fitler/regulatorRegulator
- For Use with Model Number
- 4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
- Series
- Standard Duty
- For Use With Model Number
- 4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23
- Body Material
- Aluminum
- Body Finish
- Painted
Description
Panel-Mounting Nut, Compatible Grainger Part Number 4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZM21, 4ZM22, 4ZM23, Series Standard Duty, Body Finish Painted, Body Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.