Shop SLOAN
See all product information
Create Account
Handle Coupling
- Mfr # A6
- Zoro # G1800145
product price:Â
$
11.49
/ea
Key Features
Material
Brass
Fits Brand
Sloan
For Use With
Royal and Regal Flush Valves
Product Type
Handle Coupling
Compatible Series
Regal(R), Royal(R)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A6
- Zoro #
- G1800145
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Handle Coupling
- Material
- Brass
- Fits Brand
- Sloan
- For Use With
- Royal and Regal Flush Valves
- Product Type
- Handle Coupling
- Compatible Series
- Regal(R), Royal(R)
- Compatible Brand
- Sloan
- Compatible Product Type
- Toilets, Urinals
- Compatible SubBrand
- Flush Valves
- Shell Material
- Brass
Description
Handle Coupling, For Use With Royal And Regal Flush Valves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.