Shop RECOIL
See all product information
Create Account
Threaded Insert Tool
- Mfr # 2KPHF-3
- Zoro # G1805142
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Type
Prewinder
Use With Internal Thread Size
10-32
Application
For Installing Tangless Threaded Inserts
Series
Recoil
Thread Type
UNF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2KPHF-3
- Zoro #
- G1805142
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Use With Internal Thread Size
- 10-32
- Compatible Insert Diameter
- 3/16 in
- Compatible Internal Thread Size
- #10-32
- Compatible External Thread Size
- #10-32
- Overall Length
- 8 in
- Compatible Insert Length
- 3/16 in, 9/32 in, 3/8 in, 15/32 in, 9/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Insert Installation Tool
- Type
- Prewinder
- Application
- For Installing Tangless Threaded Inserts
- Series
- Recoil
- Thread Type
- UNF
- Material
- Steel
- Compatible Thread Type
- Fine
- Tool Type
- Prewinder Tool
- Compatible Insert Style
- Tangless
- Compatible Insert Type
- Helical Inserts
- System of Measurement
- Inch
- Compatible Insert Material
- 18-8 Stainless Steel
- Compatible Thread Direction
- Right Hand
Description
When you need to install threaded inserts, the RECOIL 2KPHF-3 Threaded Insert Tool is just what you need. It is compatible with 10-32 UNF thread sizes. The prewinder has a flange at one end and threads at the other. Use it to install tangless threaded inserts in holes drilled with an internal thread size of 10-32. This RECOIL 2KPHF-3 Threaded Insert Tool will allow you to easily install threaded inserts into your parts for easy assembly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.