Threading Insert, 14-18 NPT, Rectangular

  • Mfr # 14 - 18 NPT MT7
  • Zoro # G1805212
product price: 
$
67.15
/ea

Key Features

Grade
MT7
Thread Profile
NPT
For Use With
Toolholder 4PMZ5
Insert Material
Carbide
ISO Number
14 - 18 NPT MT7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14 - 18 NPT MT7
Zoro #
G1805212
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
14
Insert Length
14.00mm

Details

Grade
MT7
Thread Profile
NPT
Item
Threading Insert
For Use With
Toolholder 4PMZ5
Insert Material
Carbide
ISO Number
14 - 18 NPT MT7
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Rake
Positive
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Insert Shape
Rectangular
Thread Type
Internal
Style
SR
Cast Iron (K) Compatibility
Yes
Pitch
18 TPI
Stainless (M) Compatibility
Yes
Coating
TiAlN
Chip-Breaker
Yes
Super Alloy (S) Compatibility
Yes
No. of Edges
1
Insert Type
General Purpose
ANSI Number
14 - 18 NPT MT7
Insert Style
14 - 18 NPT
ANSI Code
14 - 18 NPT MT7
Primary Material Application ISO Code
H, K, M, N, P, S
Number of Cutting Edges
2
Included Angle
60 Degrees
Thread Profile Type
Full
Manufacturer Grade
MT7
Cutting Application
Mill Thread
Threading Location
External, Internal
Insert Holding Type
Screw
Chip-Breaker Style
Top Rake
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Thread Standard
NPT
Finish - Machining
TiAlN
Max. Thread Pitch
18
Measurement System
Fractional Inch

Description

Threading Insert, 14 - 18 NPT, External, Internal, Cutting Direction Neutral, NPT, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews