Microtorch, Hand/Table Top, Butane
- Mfr # MT-51B
- Zoro # G1820296
product price:Â
$
36.69
/ea
Key Features
Application
Desoldering, Pinpoint Torch, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat and Ignite Materials
Power Source
Butane
Includes
15/16 oz Can of Butane, Built in Refillable Fuel Tank, Hands Free Lock
Powered By
Butane
Characteristics
Approx. Flame Temp. 2500 F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT-51B
- Zoro #
- G1820296
- UPC #
- 635705115089
- Country of Origin
- Taiwan, Province of China
- Item
- Microtorch
- Application
- Desoldering, Pinpoint Torch, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat and Ignite Materials
- Power Source
- Butane
- Includes
- 15/16 oz Can of Butane, Built in Refillable Fuel Tank, Hands Free Lock
- Powered By
- Butane
- Characteristics
- Approx. Flame Temp. 2500 F
- Series
- Microtorch MT-51
- Standards
- CSA, Meets CPSC Requirements, TUV/GS
- Maximum Torch Temperature
- 2,500 Degrees F
- Ignition Type
- Self-Igniting
- Tool Functions
- Flameless Heat Tool, Torch
- Tip Type
- Not Included
- Flame Adjustment
- Broad to Pinpoint
- Product Type
- Butane Torch & Refill Canister
- Run Time
- 120 min
- Power Source - TS Only
- Butane
- Power Source - old
- Butane
Dimensions
- Tool Length
- 1.3 in
- Tool Height
- 6.1 in
Description
Microtorch, Ignition Type Self-Igniting, Flame Adjustment Broad to Pinpoint, Series Microtorch MT-51, Tip Type Not Included, Run Time 120 min, Tool Functions Flameless Heat Tool, Torch, Maximum Torch Temperature 2,500 Degrees F, Includes 15/16 oz Can of Butane, Built in Refillable Fuel Tank, Hands Free Lock, Application Desoldering, Pinpoint Torch, Shrink Tubing, Soldering, Terminate Specialty Connectors, Heat and Ignite Materials, Power Source Butane, Product Type Butane Torch & Refill Canister
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.