Wireless Motion-Activated Sensor
- Mfr # STI-3601
- Zoro # G1827099
product price:Â
$
25.99
/ea
Key Features
Operating Range
40 ft
Includes
Wireless Motion-Activated Sensor 1 x Lithium CR123 Battery
Compatible with Series
2015 Musical Wireless Chime
Batteries Included
Batteries Included
Detection Distance
40 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STI-3601
- Zoro #
- G1827099
- UPC #
- -
- Country of Origin
- China
- Item
- Wireless Motion-Activated Sensor
- Operating Range
- 40 ft
- Includes
- Wireless Motion-Activated Sensor 1 x Lithium CR123 Battery
- Compatible with Series
- 2015 Musical Wireless Chime
- Batteries Included
- Batteries Included
- Detection Distance
- 40 ft
- Product Type
- Motion Sensor
- Battery Chemistry
- Lithium
- Number of Batteries Required
- 1
- Compatible with Manufacturer Model Number
- STI-3360G, STI-3610G
- Compatible Manufacturer Part Number
- STI-3360G, STI-3610G
- Compatible with Mfr. Model No.
- STI-3360G, STI-3610G
- For Use with Mfr Model Number
- STI-3360G, STI-3610G
- Compatible Manufacturer Model Number
- STI-3360G, STI-3610G
- For Use With Mfr. Model Number
- STI-3360G, STI-3610G
- Compatible with Manufacturer Model No.
- STI-3360G, STI-3610G
- Compatible Pump Manufacturer Part Number
- STI-3360G, STI-3610G
- Compatible Mfr. Model Number
- STI-3360G, STI-3610G
- For Manufacturer Part Number
- STI-3360G, STI-3610G
- Compatible with Mfr. Model Number
- STI-3360G, STI-3610G
- Compatible Series
- 2015 Musical Wireless Chime
Description
Wireless Motion-Activated Sensor
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.