Z-Bracket Kit, Adjustable
- Mfr # ZA-32/62CL
- Zoro # G1829685
product price:Â
$
146.99
/ea
Key Features
Height
2 1/4 to 3 1/2 in
Type
Adjustable
For Use With
F Type MagnaLock
Length
8 1/2 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA-32/62CL
- Zoro #
- G1829685
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 2 1/4 to 3 1/2 in
- Length
- 8 1/2 in
- Overall Length
- 8 1/2 in
- Overall Height
- 3 1/2 in
- Wire Rope Length
- 8 1/2 in
Details
- Item
- Z-Bracket
- Type
- Adjustable
- For Use With
- F Type MagnaLock
- Material
- Aluminum
- Color
- Clear
- Includes
- Oversized Dress Cover
- Compatible Brand
- Securitron
- Product Type
- Z Bracket
- ANSI/BHMA Finish
- Unfinished
- Shell Material
- Aluminum
Description
Z-Bracket Kit, Adjustable, Material Aluminum, Color Clear, Length 8 1/2 In, Height 2 1/4 to 3 1/2 In, For Use With F Type MagnaLock, Includes Oversized Dress Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.