Electronic Keyless Lock, Self-Locking

  • Mfr # REG-S-L-3
  • Zoro # G1836725
product price: 
$
121.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Integral Pull
Max. User Codes
19
Door Thickness
0.88 in
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
REG-S-L-3
Zoro #
G1836725
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
0.88 in
Outside Height
1.5 in
Latch Length
0.97 in
Body Height
1 1/2 in
Body Width
5 7/16 in
Body Depth
1 1/8 in
For Surface Thickness - Maximum
7/8 in

Details

Item
Electronic Keyless Lock
Handle Type
Integral Pull
Max. User Codes
19
Access Method
Keypad
For Use With
Cabinet Doors, Lockers
Usage
Assigned, Shared
Latch Type
Deadlatch
Lock Material
Metal
Product Type
Electronic Keyless Lock
Includes
Mounting Hardware
Number of Buttons
12
Bolt Throw
31/32 in
ADA Compliant
No
Finish
Brushed Nickel
Hand
Left Hand
Features
Self-Locking
Battery Life
75,000 Cycles
Keypad Material
Membrane
Power Source
Battery
Number of Keys on Keypad
12
Battery Type
AAA
ADA Compliance
Non-ADA Compliant
Number of Batteries
2
Includes Handle
Handle Included
Includes Hardware
Hardware Included
Handing Orientation
Left-Hand
Autolock
Self-Locking
Number of User Codes - Maximum
19
Includes Batteries
Batteries Included
Color
Gray
For Enclosure Type
Cabinet Doors, Lockers
Power Source - TS Only
Battery
Hand Orientation
Left-Hand
Power Source - old
Battery
Wire Color
Gray

Description

Electronic Keyless Lock, For Use With Cabinet Doors, Lockers, Access Method Keypad, Usage Assigned, Shared, Handle Type Integral Pull, Door Thickness 0.88 in, Lock Material Metal, Finish Brushed Nickel, Hand Left Hand, Outside Height 1.5 in, Latch Length 0.97 in, Keypad Material Membrane, Number of Keys on Keypad 12, Features Self-Locking, Power Source Battery, Battery Life 75,000 Cycles, Max. User Codes 19, ADA Compliant No, Includes Mounting Hardware, Voltage Not Applicable

Ratings & reviews