Shop KERI SYSTEMS

Proximity Reader, Wall Mounted

  • Mfr # NXT-5R
  • Zoro # G1854741

product price: 
$
180.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mounted
Switch Action
Momentary
Includes
Mounting Hardware
Material
Plastic
For Use With
Access Control Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NXT-5R
Zoro #
G1854741
UPC #
-
Country of Origin
United States
Item
Proximity Reader
Type
Wall Mounted
Switch Action
Momentary
Includes
Mounting Hardware
Material
Plastic
For Use With
Access Control Systems
Input Voltage
10 to 14V DC
Finish
Unfinished
Keypad
No
Operating Temp.
-40 Degrees to 149 Degrees F
Button Color
No Button
Cylinder
No
Color
Black
Event Audit Trail
No
Amps AC
110 mA @ 10 to 14V DC
Supports Touchless Operation
No
Voltage
10 to 14V DC
Features
300m Wiring Distance, Lifetime Warranty, Single Bus Entry and Exit, Supervised Line, Up to 4 in Read Range
Supports Operation Type
Push-Button Operation
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
149 Degrees F
Frequency
125 kHz
Includes Hardware
Hardware Included
Contact Rating
85 mA at 10 to 14V DC
Product Type
Proximity Reader
Shell Material
Plastic

Description

Proximity Reader, Type Wall Mounted, Switch Action Momentary, Material Plastic, Finish Unfinished, Depth 5/8 In., Height 4-3/16 In., Width 2-61/64 In., Button Color No Button, Color Black, Button Dia. No Button, Input Voltage 10 to 14VDC, Amps AC 110mA @ 10 to 14VDC, Operating Temp. -40 Degrees to 149 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, For Use With Access Control Systems, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.