Proximity Reader, Wall Mounted

  • Mfr # MS-5000BX
  • Zoro # G1854863
product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

Type
Wall Mounted
Switch Action
Momentary
Includes
Mounting Hardware
Material
Plastic
For Use With
Access Control Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MS-5000BX
Zoro #
G1854863
UPC #
-
Country of Origin
United States
Item
Proximity Reader
Type
Wall Mounted
Switch Action
Momentary
Includes
Mounting Hardware
Material
Plastic
For Use With
Access Control Systems
Input Voltage
5 to 14 V DC
Finish
Unfinished
Amps AC
110 mA @ 5 to 14V DC
Color
Black
Button Color
No Button
Keypad
No
Operating Temp.
-40 Degrees to 149 Degrees F
Event Audit Trail
No
Cylinder
No
Supports Touchless Operation
No
Voltage
12V DC, 5 to 14V DC
Features
IP67 Waterproof, Lifetime Warranty, Medium Reader Size, Reads Keri Format, Up to 6 in Read Range
Supports Operation Type
Push-Button Operation
Includes Hardware
Hardware Included
Frequency
125 kHz
Operating Temperature - Maximum
149 Degrees F
Contact Rating
110 mA at 5 to 14V DC
Operating Temperature - Minimum
-40 Degrees F
Product Type
Proximity Reader
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Width
3 in
Height
4 5/16 in
Depth
25/64 in
Button Dia.
No Button
Overall Width
3 in
Overall Height
4 5/16 in
Fits Chest Size
IP67 Waterproof, Lifetime Warranty, Medium Reader Size, Reads Keri Format, Up to 6 in Read Range

Description

Proximity Reader, Type Wall Mounted, Switch Action Momentary, Material Plastic, Finish Unfinished, Depth 25/64 In., Height 4-5/16 In., Width 3 In., Button Color No Button, Color Black, Button Dia. No Button, Input Voltage 5 to 14 VDC, Amps AC 110mA @ 5 to 14VDC, Operating Temp. -40 Degrees to 149 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, For Use With Access Control Systems, Includes Mounting Hardware

Ratings & reviews