Shop BALDWIN
See all product information
Create Account
Transitional Spindles
- Mfr # 0533.004.A
- Zoro # G1864184
product price:Â
$
26.40
/ea
Key Features
Material
Steel
Series
Estate
Length
2.7
Height
0.2
Width
0.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0533.004.A
- Zoro #
- G1864184
- UPC #
- 00723079156194
- Country of Origin
- China
Dimensions
- Length
- 2.7
- Height
- 0.2
- Width
- 0.2
Details
- Material
- Steel
- Series
- Estate
- Item
- Transitional Spindles
- Weight
- 0.2
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Description
Transitional Spindles