Shop BEING SCIENTIFIC

CirculatingBath, 11-3/8"W, 4.5 L, Std., SS

  • Mfr # BPC-05A
  • Zoro # G1872216

product price: 
$
2,718.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 12880, ETL
Flow Rate
5 lpm
Capacity - Circulators and Water Baths
4.5 L
Chamber Height
5.9 in
Temp. Range (C)
-10 Degrees to 100 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPC-05A
Zoro #
G1872216
UPC #
608119843749
Country of Origin
China
Standards
DIN 12880, ETL
Flow Rate
5 lpm
Capacity - Circulators and Water Baths
4.5 L
Temp. Range (C)
-10 Degrees to 100 Degrees
Temp. Accuracy
+/-0.2 Degrees C
Temperature Control
Yes
Chamber Material
Stainless Steel
Max. Temp. (C)
100 Degrees Degrees C
Material
Stainless Steel
Voltage
120V AC
Display
Digital
Heated or Refrigerated
Heated and Refrigerated
Item
Circulating Bath
Temp. Range (F)
14 Degrees to 212 Degrees
Item - Circulators and Water Baths
Circulator
Temperature Setting - Minimum
-20 Degrees C
Interior Material
Stainless Steel
Display Type
LCD
Includes Alarm
Yes
Color
White
Pump Type
Turbine
Number of Steps per Program
8
Plug Type
5-15
Circulation Type
Low Temperature
Capacity
4.5 L
Temperature Uniformity
+/-0.1 Degrees C
Housing Material
Stainless Steel
Number of Programs
8
Bath Material
Stainless Steel
Temperature Setting - Maximum
150 Degrees C
Temperature Accuracy Tolerance
+/-0.2 Degrees C
Product Type
Circulating Bath
Alarm Indicator Type
Audio
Programmable
Yes
Features
Non-Toxic
Housing Finish
Powder Coated
Plug Style
Standard
Cover Material
Plastic
Cooling Capacity at 20 Degrees Celsius
560 W
Wire Color
White

Dimensions

Chamber Height
5.9 in
Chamber Width
6.29 in
Chamber Depth
5.9 in
Interior Height
5 7/8 in
Overall Height
20 1/2 in
Interior Width
5 7/8 in
Overall Width
11 3/8 in
Interior Depth
6 1/4 in
Overall Depth
28 in
Fits Chest Size
Non-Toxic

Description

Circulator, Heated or Refrigerated Heated and Refrigerated, Capacity - Circulators and Water Baths 4.5 L, Chamber Depth 5.9 in, Chamber Height 5.9 in, Chamber Width 6.29 in, Temp. Range (C) -10 Degrees to 100 Degrees , Temp. Range (F) 14 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.2 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, ETL, Voltage 120V AC, Display Digital, Flow Rate 5 lpm, Material Stainless Steel, Max. Temp. (C) 100 Degrees Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.