Shop ZORO SELECT
See all product information
Create Account
Gate Valve Lockout, 3/8in Padlock Max Dia
- Mfr # 45MZ58
- Zoro # G1875487
product price:Â
$
26.15
/ea
Key Features
Lockout Material
Plastic
Lockout Color
Red
For Maximum Padlock Shackle Diameter
3/8 in
Maximum Number of Padlocks
3
Overall Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45MZ58
- Zoro #
- G1875487
- UPC #
- -
- Country of Origin
- India
- Item
- Gate Valve Lockout
- Lockout Material
- Plastic
- Lockout Color
- Red
- Maximum Number of Padlocks
- 3
- For Use With
- Gate Valves
- For Handle Type
- Hand Wheel
- Valve Lockout Type
- Hinged
- Standards
- OSHA 1910.147
- Legend
- Danger Do Not Remove
- Temp. Range
- 20 Degrees to 200 Degrees F
- Includes
- Labels
- Maximum Temperature
- 200 Degrees F
- Minimum Temperature
- -20 Degrees F
- Resistance Properties
- Abrasion Resistant
- Language
- English
- Header
- Danger
- Gate Valve Lockout Type
- Hinged
- Compatible Product Type
- Gate Valves
Dimensions
- For Maximum Padlock Shackle Diameter
- 3/8 in
- Overall Height
- 7 in
- Overall Width
- 7 in
- Fits Handle Size
- 5 in to 6-1/2 in
- Outside Diameter
- 6.97 in
- For Minimum Hand Wheel Diameter
- 5 in
- For Maximum Hand Wheel Diameter
- 6 1/2 in
- For Maximum Handle Thickness
- 1.5 in
- Overall Length
- 8 in
Description
Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 6 1/2 in, For Maximum Handle Thickness 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 5 in, Gate Valve Lockout Type Hinged, Maximum Number of Padlocks 3, Outside Diameter 6.97 in, Header Danger, Includes Labels, Language English, Legend Danger Do Not Remove, Lockout Color Red, Lockout Material Plastic, Maximum Temperature 200 Degrees F, Minimum Temperature -20 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.