Shop TEMPCO
See all product information
Create Account
Temp Controller, J, 2 Zone, 240V
- Mfr # TPC20013
- Zoro # G1876131
product price:Â
$
2,014.99
/ea
Free Shipping & Returns
Key Features
Digital/Analog
Digital
Sensor Type
J
Description/Special Features
2 Controlled Zones, PID With Auto Tune
Voltage
240V AC
Input Voltage
240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TPC20013
- Zoro #
- G1876131
- UPC #
- -
- Country of Origin
- United States
- Item
- Temperature Controller
- Digital/Analog
- Digital
- Sensor Type
- J
- Description/Special Features
- 2 Controlled Zones, PID With Auto Tune
- Voltage
- 240V AC
- Input Voltage
- 240V AC
- Switch Function
- Yes
- Output
- (2) 6 A SSR
- Temp. Range
- -184 Degrees to 1,832 Degrees F
- Control Mode
- PID
- Amps
- 4/Zone
- Proportional Band
- 18 F Default
- Control Period
- 1 Sec
- Power Consumption
- 24 VA
- Alarms
- No Alarm
- Temperature - Maximum
- 1,832 Degrees F
- Display Type
- Digital
- Product Type
- Temperature Controller
- Temperature - Minimum
- -184 Degrees F
- Current
- 0.2
- Fahrenheit Temperature - Minimum
- -184 Degrees F
- Fahrenheit Temperature - Maximum
- 1,832 Degrees F
Description
Temperature Controller, Digital, J Sensor Type, DIN Size Not Applicable, Input Voltage 240V AC, Output (2) 6 A SSR, Temp. Range -184 Degrees to 1832 Degrees F, Control Mode PID, 4/Zone Amps, Length 4.87 in, Width 8.25 in, Depth 9 in, Control Period 1 Sec, 2 Controlled Zones, PID With Auto Tune, Hysteresis -, Proportional Band 18 F Default, Setting Accuracy -, Alarms No Alarm, Power Consumption 24 VA, Standards -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.