Shop TUNDRA
See all product information
Create Account
Remote Control Surface Mount
- Mfr # RCLSM
- Zoro # G1876211
product price:Â
$
23.99
/ea
Key Features
For Use With
45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89
Category Type
Battery and Charger Accessories
Material
ABS plastic
Type
Surface Mount Kit
Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCLSM
- Zoro #
- G1876211
- UPC #
- 686695812069
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 11"
Details
- For Use With
- 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89
- Category Type
- Battery and Charger Accessories
- Material
- ABS plastic
- Type
- Surface Mount Kit
- Item
- Remote Control Surface Mount
Description
Remote Control Surface Mount, For Use With 45MR76, 45MR77, 45MR78, 45MR79, 45MR80, 45MR81, 45MR85, 45MR86, 45MR87, 45MR88, 45MR89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.