Shop SDC
See all product information
Create Account
Gate Lock, Gate mounting
- Mfr # GL160AI
- Zoro # G1877167
product price:Â
$
713.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
Type
Gate Mounting
Input Voltage
12/24V DC
For Use With
Access Control
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL160AI
- Zoro #
- G1877167
- UPC #
- -
- Country of Origin
- United States
- Item
- Electromagnetic Lock
- Finish
- Satin Aluminum
- Type
- Gate Mounting
- Input Voltage
- 12/24V DC
- For Use With
- Access Control
- Material
- Steel
- Includes
- Mounting Hardware
- Opening Action
- Electromagnetic
- Options Included
- Dual Voltage
- Features
- Adjustable Lateral and Vertical Alignment, Automatic Dual Voltage, Door Alignment Relock Sensor, Floating Armature Assembly
- Release Delay
- Instantaneous
- Amp Draw @ 24V
- 450mA
- Amp Draw @ 12V
- 900mA
- Standards
- UL Listed
- Current @ 24V
- 450 mA
- Current @ 12V
- 900 mA
- Includes Hardware
- Hardware Included
- Shell Material
- Steel
Dimensions
- Lock Body Length (In.)
- 6 1/2 in
- Lock Body Width (In.)
- 2 in
- Lock Body Depth (In.)
- 5 in
- Lock Body Width
- 2 in
- Lock Body Depth
- 5 in
- Overall Width
- 2 in
- Overall Length
- 6 1/2 in
- Overall Height
- 5 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
- Fits Chest Size
- Adjustable Lateral and Vertical Alignment, Automatic Dual Voltage, Door Alignment Relock Sensor, Floating Armature Assembly
Description
Electromagnetic Lock, Gate mounting, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 900mA, Amp Draw @ 24V 450mA, Input Voltage 12/24V DC, Features Adjustable Lateral and Vertical Alignment, Automatic Dual Voltage, Door Alignment Relock Sensor, Floating Armature Assembly, Lock Body Length (In.) 6 1/2 in, Lock Body Width (In.) 2 in, Lock Body Depth (In.) 5 in, Instantaneous Release Delay, Satin Aluminum Finish, Standards UL Listed, Options Included Dual Voltage, For Use With Access Control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.