Controller, Wall Mount
- Mfr # 101-KDE ND
- Zoro # G1877849
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Aluminum
Type
Wall Mount
Input Voltage
12V DC, 24V DC
For Use With
Access Control
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101-KDE ND
- Zoro #
- G1877849
- UPC #
- -
- Country of Origin
- United States
- Item
- Controller
- Finish
- Satin Aluminum
- Type
- Wall Mount
- Input Voltage
- 12V DC, 24V DC
- For Use With
- Access Control
- Material
- Aluminum
- Includes
- Mounting Hardware
- Opening Action
- Electromagnetic or Manual
- Options Included
- Dual Voltage
- Features
- Wall Mount Controller with Both Keypad and Keyswitch Control and Reset
- Release Delay
- Instantaneous
- Standards
- UL Listed
- Amp Draw @ 24V
- 180mA
- Amp Draw @ 12V
- 180mA
- ANSI/BHMA Finish
- Unfinished
- Product Type
- Delayed Egress Controller
- Includes Hardware
- Hardware Included
- Compatible Brand
- SDC
- Compatible Series
- SDC Magnetic Locks and Door Holders
- Shell Material
- Aluminum
Dimensions
- Overall Height
- 4 1/2 in
- Overall Length
- 6 7/16 in
- Overall Width
- 2 in
- Wire Rope Length
- 6 7/16 in
- Length
- 6 7/16 in
Description
Controller, Wall Mount, Opening Action Electromagnetic or Manual, Amp Draw @ 12V 180mA, Amp Draw @ 24V 180mA, Input Voltage 12/24VDC, Features Wall Mount Controller with Both Keypad and Keyswitch Control and Reset, Instantaneous Release Delay, Satin Aluminum Finish, Standards UL Listed, Options Included Dual Voltage, For Use With Access Control, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.