Shop GROTE
See all product information
Create Account
Alternating Flasher
- Mfr # 44730
- Zoro # G1887751
product price:Â
$
34.79
/ea
Key Features
Voltage Rating
11-15V DC
Lamp Capacity
6 A
Standards
FMVSS 108, SAE J1690
Finish
Black
Length
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 44730
- Zoro #
- G1887751
- UPC #
- 089373006147
- Country of Origin
- Canada
- Item
- Automotive Flasher
- Voltage Rating
- 11-15V DC
- Lamp Capacity
- 6 A
- Standards
- FMVSS 108, SAE J1690
- Finish
- Black
- Features
- Molded Base and Terminals, Steady Flash Rate
- Number of Connectors
- 1
- Mount Type
- Plug In
- Flashes per Minute
- 60 to 120
- Current Rating
- 25 A
- Product Type
- Flasher Relay
- Color
- Clear
- Wire Color
- Clear
Dimensions
- Length
- 1.125 in
- Height
- 1-1/2 in
- Wire Rope Length
- 1 1/8 in
- Overall Width
- 1 1/8 in
- Overall Height
- 1 1/2 in
- Overall Length
- 1 1/8 in
- Fits Chest Size
- Molded Base and Terminals, Steady Flash Rate
Description
Automotive Flasher, Voltage Rating 11-15V DC, Flashes per Minute 60 to 120, Number of Connectors 1, Color Clear, Current Rating 25 A, Features Molded Base and Terminals, Steady Flash Rate, Includes -, Mount Type Plug In, Overall Height 1 1/2 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, Product Type Flasher Relay, Standards FMVSS 108, SAE J1690
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.