Kitchen Deck Plate
- Mfr # SB-DECK-BRB
- Zoro # G1890938
product price:Â
$
48.45
/ea
Key Features
Finish
Brushed Bronze
Material of Construction
Plastic & Metal
ADA Compliant
No
Height
0.3
Width
2.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB-DECK-BRB
- Zoro #
- G1890938
- UPC #
- 671252158216
- Country of Origin
- China
- Item
- Kitchen Faucet
- Finish
- Brushed Bronze
- Material of Construction
- Plastic & Metal
- ADA Compliant
- No
- Color
- Brass
- Weight
- 0.36
- Massage Feature
- No
- Scald Guard Included
- No
- Hose Included
- No
- Rough-in Valve Template Included
- No
- Warranty
- Limited Lifetime
- Shower Arm Included
- No
- Handles Included
- No
- Installation Type
- Counter Mounted
- Vandal Resistant
- No
- Drain Included
- No
- Integral Stops
- No
- Escutcheon Included
- No
- Temperature Limit Control
- No
- Assembly Required
- Yes
- Valve Included
- No
- Diverter Included
- No
- Self-Cleaning Nozzles
- No
- Pause Control
- No
Dimensions
- Height
- 0.3
- Width
- 2.72
- Length
- 10.52
Description
Universal Kitchen Faucet Deck Plate conceals counters where a 3 hole kitchen faucet was previously installed. Constructed of anti-corrosion and tarnish resistant materials to accentuate the visual appeal of your kitchen faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.